Switch Deco 3Way 15A 120/277V AutoGrd WH

Item #: 373105

Cat #: 7603W-BOX

UPC: 032664647130

Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647130

Overview

Eaton commercial grade decorator switch, Box, #14-10 AWG, 15A, Flush, 120/277V, Back/push, Antimicrobial paddle, Maintained, White, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 647130
Also known as: 032664647130, 7603W-BOX

Specifications

Mounting: Flush
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Type: Decorator
Mounting: Flush
Amps: 15
Color: White
Poles: 1
Material: Thermoplastic
Type: Decorator

Customer Reviews

No reviews for this product
(0)