Resort 1-100W MED SM WALL LANTERN A CP
Item #: 373089
Cat #: P5987-122
UPC: 785247167982
Sign In or Register to view pricing and more.
Documents & Guides
Tudor styling meets prairie design. Gradual umber tint on glass shades. A woven cast pattern encases a casual profile. Large scale cast aluminum lantern feature a durable powder coat finish. One-light small wall lantern.
Overview
Tudor styling meets prairie design. Gradual umber tint on glass shades. A woven cast pattern encases a casual profile. Large scale cast aluminum lantern feature a durable powder coat finish. One-light small wall lantern.
Also known as: 785247167982, P5987-122
Specifications
Color: | Brown |
Wattage: | 100 |
Material: | Aluminum |
Standards: | California Proposition 65 |
Color: | Brown |
Material: | Aluminum |
Wattage: | 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)