1
more

Time Switch, 365 Day, Astronomic, SPDT, NEMA 3R, 30A, 120-277VAC
Item #: 373052
Cat #: ET90215CR
UPC: 078275124882
Time Switch, 365 Day, Astronomic, SPDT, 2 Channel, NEMA 3R, 30A, 120-277VAC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Time Switch, 365 Day, Astronomic, SPDT, 2 Channel, NEMA 3R, 30A, 120-277VAC
The ET90000 Series 365-Day Astronomic Electronic Time Switches allow for independent programming for each day of the year to provide flexibility for applications where load switching differs frequently.
Also known as: 078275124882, ET90215CR
Specifications
Type: | Astronomic, SPDT, Electronic |
Amps: | 30 |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Range: | 7 - 365 Day |
Type: | Astronomic, SPDT, Electronic |
Volts AC Range: | 120 - 277 |
Range: | 7 - 365 Day |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Customer Reviews
No reviews for this product
(0)