6 AWG-350 MCM Aluminum Solderless Lug

Item #: 37304

Cat #: T3A2-350N

UPC: 783669899450

Aluminum Mechanical Lug, Conductor Range 350-6, 3 Ports, 2 Hole, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

Overview

Aluminum Mechanical Lug, Conductor Range 350-6, 3 Ports, 2 Hole, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-Tin plated, UL 486A/B 90° C Listed and is CSA certified, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, Suitable for use with either copper or aluminum conductors, Chamfered wire entry provides ease of installation, Must be mounted with a minimum of 2 bolts
Also known as: 783669899450, T3A2-350N

Specifications

Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 4 - 350
Stud Size: 1/2 in
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Aluminum
Allowable Gauge Range: 4 - 350

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)