2
more

DP5e™ Angled Cat 5e Punchdown Patch Pan
Item #: 372938
Cat #: DPA245E88TGY
UPC: 074983037148
Documents & Guides
The DataPatch 24-port Category 5e Angled Punchdown Patch Panel in Black. 1RU.
Sign In or Register to view pricing and more.
No associated products found.
Overview
The DataPatch 24-port Category 5e Angled Punchdown Patch Panel in Black. 1RU.
Also known as: 074983037148, DPA245E88TGY
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Number of Ports: | 24 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Size: | 1RMU |
Connector Type: | CAT 5E |
Color: | Black |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)