KYD SEL SWITCH, RET L & R,3POSBCAM,CTR

Item #: 372702

Cat #: 52SC6BV

UPC: 783087101722

Sign In or Register to view pricing and more.
Documents & Guides
Keyed Selector Switch, Metal Spring return left ( & ) right B Cam 3 position Operator Only Non-Illuminated Key Type 501CH (Standard) Key Removable Center position UL File E22655 in Vol. 6 (7) Sec. 13 (2)

Overview

Keyed Selector Switch, Metal Spring return left ( & ) right B Cam 3 position Operator Only Non-Illuminated Key Type 501CH (Standard) Key Removable Center position UL File E22655 in Vol. 6 (7) Sec. 13 (2)
Also known as: 783087101722, 52SC6BV

Specifications

Mounting: Panel
Size: 30 mm
Type: Operator Only, Keyed, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3
Material: Chrome
Mounting: Panel
Type: Operator Only, Keyed, 3 Position, Selector Switch
Material: Chrome
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 3

Customer Reviews

No reviews for this product
(0)