Compact Fluorescent Lamp, 18 Watt

Item #: 372587

Cat #: 33118Q41K

UPC: 762148059769

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: Quad Tube, Base: Twist Lock (GU24), Lumens: 1100, CRI: 82, 4100K, Rated Average Life: 10,000. 80W Equivalent. *** NOTE: No Longer Made or Available from TCP ***

Overview

Compact Fluorescent Lamp, 18 Watt, Bulb: Quad Tube, Base: Twist Lock (GU24), Lumens: 1100, CRI: 82, 4100K, Rated Average Life: 10,000. 80W Equivalent. *** NOTE: No Longer Made or Available from TCP ***
Also known as: 762148059769, 33118Q41K

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 18
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1100
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Shape: CFQ (Quad Tube)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1100
Base: 2-Pin Twist Lock (GU24)
Wattage: 18
Volts AC: 120
Light Technology: Fluorescent
Shape: CFQ (Quad Tube)

Customer Reviews

No reviews for this product
(0)