Beacon, Rotating, Incandescent, Blue, Voltage: 120V AC

Item #: 37250

Cat #: 121S-120B

UPC: 782979284802

Sign In or Register to view pricing and more.
Rotating Beacon, Incandescent, Color: Blue, Voltage: 120V AC, 121S Series, 60 RPM, NEMA 4X, Height: 6.26" Diameter: 5.13".

Overview

Rotating Beacon, Incandescent, Color: Blue, Voltage: 120V AC, 121S Series, 60 RPM, NEMA 4X, Height: 6.26" Diameter: 5.13".
Federal Signal's Model 121S is a compact, rotating warning light designed for in-plant use. It features a parabolic reflector which rotates around an incandescent lamp, providing 60 flashes per minute in all directions. The 121S Vitalite® is available in five dome colors (amber, blue, clear, green and red). It is UL Listed, cUL Listed, and CSA Certified. Federal Signal's 121S comes ready to mount on a 1/2-inch pipe or surface mount. Optional brackets simplify installation on walls or in corners. The enclosure is also rated Type 4X for a water tight and dust tight seal. The lamp projects an intense, fixed beam onto a parabolic reflector which rotates 360º, producing 60 flashes per minute. The 121 features a twist and lock dome which allows for fast and easy access to inspect and change the lamp. This light is particularly useful as a signaling or warning device in high ambient noise areas where it can supplement audible signaling devices. It is also effective alerting hazardous conditions or dangerous areas.
Also known as: 782979284802, 121S-120B

Specifications

Color: Blue
Volts AC: 120
Diameter: 5 in
Material: Zinc
Height: 6 1/4 in
Light Technology: Incandescent
Color: Blue
Diameter: 5 in
Height: 6 1/4 in
Volts AC: 120
Material: Zinc
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)