Incandescent Lamp, 60W, 120V, B10, Clear, Candelabra

Item #: 372180

Cat #: 0402700

UPC: 030721040276

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60 Watt, 120 Volt, B10, Clear, Base: Candelabra Screw, Lumens: 615

Overview

Incandescent Lamp, 60 Watt, 120 Volt, B10, Clear, Base: Candelabra Screw, Lumens: 615
Also known as: 030721040276, 0402700

Specifications

Color Temperature: 2650 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: B10 (Blunt Tip)
Wattage: 60
Lumens: 615
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color Temperature: 2650 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Shape: B10 (Blunt Tip)
Lumens: 615
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)