Snap-On, End Section, Type: FEM6

Item #: 372150

Cat #: 010312515

UPC: 662019952925

Sign In or Register to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEM6. Color: Green. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10.

Overview

Snap-On End Section. Type: FEM6. Color: Green. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10.
Also known as: 662019952925, 010312515

Specifications

Color: Green
Mounting: Snap On
Family / Style: Entrelec
Size: 2.800 mm
Color: Green
Family / Style: Entrelec
Mounting: Snap On
Size: 2.800 mm

Customer Reviews

No reviews for this product
(0)