Parabolic Fixture, 2', 2-Lamp, T8 U-Shaped, 120/277V, 32W

Item #: 372040

Cat #: P4D22-232U6G-MA33-S-ELWU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Fixture, 2 ft, 2-Lamp, T8 U-Shaped, 120/277 Volt, 32 Watt, 3 X 3 Cells, Inverted T-Bar, Static Air Functions, Emergency Battery Pack

Overview

Parabolic Fixture, 2 ft, 2-Lamp, T8 U-Shaped, 120/277 Volt, 32 Watt, 3 X 3 Cells, Inverted T-Bar, Static Air Functions, Emergency Battery Pack
Also known as: P4D22-232U6G-MA33-S-ELWU

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 2 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 2 ft

Customer Reviews

No reviews for this product
(0)