P/S RECEP 4W 60A 3PH 600V WT

Item #: 371958

Cat #: PS460R5-W

UPC: 785007617061

Sign In or Register to view pricing and more.
Documents & Guides
Three pole, Four wire, Pin and Sleeve Receptacle. 60 amp, 3/600 volt.

Overview

Three pole, Four wire, Pin and Sleeve Receptacle. 60 amp, 3/600 volt.
Also known as: 785007617061, PS460R5-W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Type: Pin &amp, amp
Phase: 3
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Amps: 60

Customer Reviews

No reviews for this product
(0)