Marker Plate, 3.50" x 0.75"(88.9mm x 19.

Item #: 371864

Cat #: MP350-C0

UPC: 074983650781

Harness Identification Marker Plate, 3.50" x 0.75"(88.9mm x 19.1mm), weather resistant, black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Harness Identification Marker Plate, 3.50" x 0.75"(88.9mm x 19.1mm), weather resistant, black.
Also known as: 074983650781, MP350-C0

Specifications

Color: Black
Length: 3 in
Material: Nylon
Color: Black
Material: Nylon
Length: 3 in

Customer Reviews

No reviews for this product
(0)