Serv Entrance Lb 1"

Item #: 371620

Cat #: SLB-3

UPC: 783936590035

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 1 Inch, SLB Series, Material: Aluminum, For Use as Service Entrance Fitting

Overview

Conduit Body, Type: LB, Size: 1 Inch, SLB Series, Material: Aluminum, For Use as Service Entrance Fitting
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936590035, SLB-3

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)