This product has been discontinued.
Load Center, Main Breaker, 100A, 16/24, 1PH, 22 kAIC, NEMA 3R
Item #:
371313
Cat #:
PW1624B1100CU
UPC:
040892650709
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 100 Amp, 16 Space, 24 Circuit, 1-Phase, 22 kAIC, NEMA 3R, Copper Bus
Overview
Load Center, Main Breaker, 100 Amp, 16 Space, 24 Circuit, 1-Phase, 22 kAIC, NEMA 3R, Copper Bus
Also known as: 040892650709, PW1624B1100CU
Specifications
Type: | Main Breaker |
Amps: | 100 |
Mounting: | Surface |
Phase: | 1 |
Family / Style: | PL |
Volts AC: | 120/240 |
Circuits: | 24 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 22 kA |
Type: | Main Breaker |
Mounting: | Surface |
Family / Style: | PL |
Circuits: | 24 |
Interrupt Rating AC: | 22 kA |
Amps: | 100 |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)