Astronomic Time Switch (Outdoor Rated),7-Day

Item #: 371092

Cat #: ET8415CR

UPC: 078275125544

7-Day Time Switch, SPST, (4) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1HP/2HP, NEMA3R, Features: Automatic Daylight Saving Time, Pulsed Contact.
Sign In or Register to view pricing and more.

No associated products found.

Overview

7-Day Time Switch, SPST, (4) Circuit, Clock Voltage: 120/208/240/277V, 30A, HP Rating: 1HP/2HP, NEMA3R, Features: Automatic Daylight Saving Time, Pulsed Contact.
The ET8415CR 7-Day Astronomic Time Switch features independent 7-Day programming to provide flexibility for applications where load switching differs each day of the week. This time switch provides dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 ON/28 OFF (56 events) can be preset to automatically repeat. Each event can be applied to any combination of circuits and days. Each circuit is provided with an independently scheduled Astronomic ON event and Astronomic OFF event. The program can be disabled at any time by placing the time switch in the Manual operating mode. Control buttons provide manual control of each circuit independently regardless of the operating mode. The ET8415CR comes with a 100 hour supercapacitor to provide time keeping and automatic carryover with no maintenance. The time switch is housed in a lockable enclosure to protect from vandalism and unauthorized tampering.
Also known as: 078275125544, ET8415CR

Specifications

Type: Astronomic, SPST, Electronic
Amps: 30
Range: 7 day
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Astronomic, SPST, Electronic
Range: 7 day
IP/NEMA Rating: NEMA 3R, NEMA 3
Amps: 30
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)