Plug Angle 20A 125V 2P3W Str Poly BW

Item #: 370750

Cat #: 5366AN

UPC: 032664519529

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart ultra grip straight blade angled plug, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack

Overview

Eaton Arrow Hart ultra grip straight blade angled plug, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack
Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords.
Also known as: 032664519529, 5366AN

Specifications

Material: Polycarbonate, Nylon
Color: Black
Amps: 20
Type: Straight Blade
NEMA Configuration: 5-20P
Material: Polycarbonate, Nylon
Amps: 20
NEMA Configuration: 5-20P
Color: Black
Type: Straight Blade

Customer Reviews

No reviews for this product
(0)