OMNI H21804 18SOL 4C B/C N/SFPLP ART 760

Item #: 370433

Cat #: H21804

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
OMNI H21804 18/4 FPLP BC SOL

Overview

OMNI H21804 18/4 FPLP BC SOL
Also known as: H21804

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Plenum
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)