Alternating Relay, Double Pole, 240V AC/DC Supply, 180-250V Range
Item #: 370396
Cat #: 261-D-240
UPC: 662917003309
Sign In or Register to view pricing and more.
Documents & Guides
Alternating Relay, Double Pole, 240 Volt AC/DC Supply, @ 0.01 Amps, 180 - 250 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Overview
Alternating Relay, Double Pole, 240 Volt AC/DC Supply, @ 0.01 Amps, 180 - 250 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Also known as: 662917003309, 261-D-240
Specifications
Phase: | 3 |
Type: | Alternating Relay |
Volts DC: | 240 |
Volts AC: | 240 |
Volts DC Range: | 180 - 250 |
Volts AC Range: | 180 - 250 |
Amps Range: | 0.0100 - 10 |
Phase: | 3 |
Volts DC: | 240 |
Volts DC Range: | 180 - 250 |
Amps Range: | 0.0100 - 10 |
Type: | Alternating Relay |
Volts AC: | 240 |
Volts AC Range: | 180 - 250 |
Customer Reviews
No reviews for this product
(0)