
1" GEC Outlet Body, E-Type, Iron
Item #: 370086
Cat #: GECET-3M
UPC: 783936210803
KIL GECET-3M OUTLET BODY 1 FE
Sign In or Register to view pricing and more.
Overview
KIL GECET-3M OUTLET BODY 1 FE
Also known as: 783936210803, GECET-3M
Specifications
Diameter: | 1 in |
Cubic Inches: | 19 in³ |
Material: | Duraloy Iron |
Diameter: | 1 in |
Material: | Duraloy Iron |
Cubic Inches: | 19 in³ |
Customer Reviews
No reviews for this product
(0)