Clock Hanger Receptacle, 15A, 125V, 5-15R, with Brass Wallplate

Item #: 370041

Cat #: S3733-SS

UPC: 785007020236

Sign In or Register to view pricing and more.
Documents & Guides
Clock Hanger Receptacle, 15A, 125V, 5-15R, with Brass Wallplate

Overview

Clock Hanger Receptacle, 15A, 125V, 5-15R, with Brass Wallplate
Also known as: 785007020236, S3733-SS

Specifications

Amps: 15
Material: Thermoplastic
Color: Stainless
Mounting: Wall
NEMA Configuration: 5-15R
Amps: 15
Color: Stainless
NEMA Configuration: 5-15R
Material: Thermoplastic
Mounting: Wall

Customer Reviews

No reviews for this product
(0)