Combination Box, 4-Compartment, Depth: 2-7/16", Metallic
Item #:
3700
Cat #:
RFB4-SS
UPC:
786564279457
Sign In or Register to view pricing and more.
Documents & Guides
4-Compartment Combination Box, Metallic, Depth: 2-7/16", Length: 13-5/8", Width: 10". Includes: (2) Receptacle Brackets. For use in Concrete Floor Applications.
Overview
4-Compartment Combination Box, Metallic, Depth: 2-7/16", Length: 13-5/8", Width: 10". Includes: (2) Receptacle Brackets. For use in Concrete Floor Applications.
Resource RFB® Series of Floor Boxes are versatile recessed activation solutions that provide power, communication and/or audio/video services to open space areas, or directly to workstations. Resource RFB Series Floor Boxes are available in two- to six-gang models with a variety of aesthetic cover options including colors and profiles available. Resource RFB Series Floor Boxes have many applications, including schools, financial institutions, commercial office buildings, hospitality and residences.
Also known as: 786564279457, RFB4-SS
Specifications
Depth: | 2 7/16 in |
Material: | Steel |
Gangs: | 4 |
Depth: | 2 7/16 in |
Gangs: | 4 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)