This product has been discontinued.
Specification Grade Duplex Receptacle, 20A, 125V, Orange
Item #:
369983
Cat #:
2095-IGTRO
UPC:
785007021653
Sign In or Register to view pricing and more.
Documents & Guides
Specification Grade Duplex Receptacle, 20A, 125V, Orange20 Amp, 125 Volt, NEMA 5-20r, 2 Pole, 3 Wire, Wide Body Duplex Receptacle, Straight Blade, Specification Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap, - Orange
Overview
Specification Grade Duplex Receptacle, 20A, 125V, Orange20 Amp, 125 Volt, NEMA 5-20r, 2 Pole, 3 Wire, Wide Body Duplex Receptacle, Straight Blade, Specification Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap, - Orange
Also known as: 785007021653, 2095-IGTRO
Specifications
Type: | Receptacle, GFCI, Tamper-Resistant, Self-Grounding, Decora, Decorator |
Color: | Orange |
Amps: | 20 |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Type: | Receptacle, GFCI, Tamper-Resistant, Self-Grounding, Decora, Decorator |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Color: | Orange |
Gangs: | 1 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)