Meter Base, 3 Gang, 200A, 1PH, 4 Jaw, 120/240, OH/UG, Steel, NEMA 3R

Item #: 369927

Cat #: UA3717-ZGF

UPC: 783643494190

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 3 Gang, 200 Amp, 1-Phase, 4 Jaw, 120/240 Volt AC, OH/UG, Steel, NEMA 3R, HD Closure Plate

Overview

Meter Base, 3 Gang, 200 Amp, 1-Phase, 4 Jaw, 120/240 Volt AC, OH/UG, Steel, NEMA 3R, HD Closure Plate
Also known as: 783643494190, UA3717-ZGF

Specifications

Amps: 200
Sockets: 4
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Gangs: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Gangs: 4
Sockets: 4
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)