2-Light Foyer Pendant, Brushed Nickel

Item #: 369746

Cat #: P3914-09

UPC: 785247166756

Sign In or Register to view pricing and more.
Documents & Guides
2-Light Foyer Pendant, Brushed Nickel, Steel, Etched Glass Bowl, 120 Volt, 100 Watt, 15 Inch Diameter, 20-5/8 Inch Height

Overview

2-Light Foyer Pendant, Brushed Nickel, Steel, Etched Glass Bowl, 120 Volt, 100 Watt, 15 Inch Diameter, 20-5/8 Inch Height
Gather possesses a smart simplicity to complement today’s home. This two-light inverted pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
Also known as: 785247166756, P3914-09

Specifications

Wattage: 100
Volts AC: 120
Color: Gray
Material: Glass, Steel
Diameter: 15 in
Standards: California Proposition 65
Wattage: 100
Color: Gray
Diameter: 15 in
Volts AC: 120
Material: Glass, Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)