This product has been discontinued.
Overview
Int-mat Et1115cr 24-hour 20/30 Amp
The Et1115cr 24-hour Electronic Time Switches Enable A Program To Be Repeated Ona Daily Basis. These Time Switches Provide Dependable And Uncomplicated Performance, Plus To-the-minute Programming For Accurate Load Control And Reduced Energycosts. Up To Uit Independently, Regardless Of The Operating Mode. All Models Come With Two Industrial-grade Aaa Alkaline Batteries To Provide Time Keeping And Automatic Carryover For A Minimum Of 3 Years. The Batteries Are Easily Replaced In The Field And Do Not Requireremoving The Time Switch Mechanism Or Field Wiring. Each Time Switch Is Housed In A Lockable Enclosure To Protect Against Vandalism And Unauthorized Tampering.
Also known as: 078275109971, ET1115CR
Specifications
Type: | Electronic |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3 |
Type: | Electronic |
IP/NEMA Rating: | NEMA 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)