Heat Shrink Label, Thermal Transfer, Military Grade, 1/8", White

Item #: 369149

Cat #: H100X025H1T-B

UPC: 074983518661

Sign In or Register to view pricing and more.
Heat Shrink Label, Thermal Transfer, Military Grade, 1/8 Inch, White, 5000 Labels Per Roll

Overview

Heat Shrink Label, Thermal Transfer, Military Grade, 1/8 Inch, White, 5000 Labels Per Roll
Thermal Transfer, Heat Shrink Tubing, Mil Grade Polyolefin, 1 IN Wide x 0.25 IN High, White, 5000 Pieces, Bulk roll labels offer crisp clear legends with superior legibility. Meets UL Standard 224 for flammability and AMS-DTL-23053/5C (Class 1 and Class 3). Will meet MIL-M-81531, MIL-STD202F, and MIL-STD-883E when printed with RMH4BL or RHH4BL-S ribbons. Shrink ratio 3:1. Pre-cut flattened polyolefin is both thermal transfer and dot matrix printable and supplied roll mounted on plastic carrier.
Also known as: 074983518661, H100X025H1T-B

Specifications

Material: Polyolefin
Type: Heat Shrink, Label
Width: 1/8 in
Color: White
Material: Polyolefin
Width: 1/8 in
Type: Heat Shrink, Label
Color: White

Customer Reviews

No reviews for this product
(0)