Compact Fluorescent Lamp, Twist, 23W, 5000K

Item #: 368671

Cat #: 4892350K

UPC: 762148115687

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 23 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 5000K

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 5000K
Also known as: 762148115687, 4892350K

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1600
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 1600
Wattage: 23
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)