Compact Fluorescent Lamp, R40, 23W, 5100K

Item #: 368668

Cat #: 1R402351K

UPC: 762148016960

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, R40, 23W, 5100KCompact Fluorescent Lamp, 23 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 5100K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 12

Overview

Compact Fluorescent Lamp, R40, 23W, 5100KCompact Fluorescent Lamp, 23 Watt, Bulb: R40, Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 5100K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 12
Also known as: 762148016960, 1R402351K

Specifications

Color Temperature: 5100 (Bright White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R40 (Blown Reflector)
Lumens: 1200
Light Technology: Fluorescent
Color Temperature: 5100 (Bright White)
Wattage: 23
Volts AC: 120
Lumens: 1200
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: R40 (Blown Reflector)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)