Compact Fluorescent Lamp, 42W, EL/mDT, 5000K

Item #: 368639

Cat #: 4894250K

UPC: 762148121275

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 42W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 2850, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 189W Equivalent.

Overview

Compact Fluorescent Lamp, 42W, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 2850, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. SpringLamp Series. 189W Equivalent.
Also known as: 762148121275, 4894250K

Specifications

Base: Medium Screw (E26)
Wattage: 42
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Shape: EL/mDT (Twister)
Type: Electronic
Lumens: 2700
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 2700
Wattage: 42
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)