2-Light Foyer Pendant, Antique Bronze

Item #: 368549

Cat #: P3914-20

UPC: 785247166763

Sign In or Register to view pricing and more.
Documents & Guides
2-Light Foyer Pendant, Antique Bronze Finish, Steel, Etched Glass Bowl, 120 Volt, 100 Watt, 15 Inch Diameter, 20-5/8 inch Height

Overview

2-Light Foyer Pendant, Antique Bronze Finish, Steel, Etched Glass Bowl, 120 Volt, 100 Watt, 15 Inch Diameter, 20-5/8 inch Height
Gather possesses a smart simplicity to complement today’s home. This two-light inverted pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
Also known as: 785247166763, P3914-20

Specifications

Color: Antique Bronze
Wattage: 100
Volts AC: 120
Material: Glass, Steel
Diameter: 15 in
Standards: California Proposition 65
Color: Antique Bronze
Volts AC: 120
Diameter: 15 in
Wattage: 100
Material: Glass, Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)