Conduit Outlet Body, 3/4", Type: GECTT, Explosion-Proof, Aluminum

Item #: 367822

Cat #: GECTT-2-6TB

UPC: 783936210391

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Body, (3) 3/4 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Aluminum, Includes 6 Point Terminal Block

Overview

Conduit Outlet Body, (3) 3/4 Inch Hubs, Type: GECTT, Explosion-Proof, Cubic Inches: 19, Aluminum, Includes 6 Point Terminal Block
Also known as: 783936210391, GECTT-2-6TB

Specifications

Diameter: 3/4 in
Material: Aluminum
Number of Hubs: 3
Hub Diameter: 2 in
Diameter: 3/4 in
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 2 in

Customer Reviews

No reviews for this product
(0)