
Fiber Optic Cable, Tight Buffer, Single-Mode, 6 Strand, 9/125 Micron, OFNR, Riser
Item #: 367335
Cat #: AP0061ANU.BK
UPC: 663008006261
Documents & Guides
Fiber Optic Cable, Tight Buffer, Single-Mode, 6 Strand, 9/125 Micron, OFNR, Riser, Black Jacket
Sign In or Register to view pricing and more.
Proterial Cable America
61459-6 Singlemode Fiber, 8.3/125, 6 Strand, Tight Buffer, Black
Item #: 716647
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Fiber Optic Cable, Tight Buffer, Single-Mode, 6 Strand, 9/125 Micron, OFNR, Riser, Black Jacket
Also known as: 663008006261, AP0061ANU.BK
Specifications
Material: | Fiber |
Color: | Black |
Length: | Cut to Length |
Jacket: | Plenum |
Conductors: | 6 Fiber |
Material: | Fiber |
Length: | Cut to Length |
Conductors: | 6 Fiber |
Color: | Black |
Jacket: | Plenum |
Customer Reviews
No reviews for this product
(0)