Wiring Duct, Wide Slot, 2" x 2" x 6', PVC, Gray, Shielded

Item #: 366894

Cat #: G2X2LG6EMI

UPC: 074983392568

Sign In or Register to view pricing and more.
Shielded wiring duct, 2 W x 2 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Shielded wiring duct, 2 W x 2 H, 6' length, PVC, light gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983392568, G2X2LG6EMI

Specifications

Width: 2 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 2 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)