LC, 10.813IN WHT W/2 5-15R HOSP REP

Item #: 366594

Cat #: ULM4-6

UPC: 786776078060

Sign In or Register to view pricing and more.
Four outlets. Rugged white aluminum housing. 6' (1.8m) 14/3 SJT white cord with NEMA5-15 plug. Length 10 3/4" (237mm). Receptacle center-to-center 1 1/2" (38mm). Snap-on, slide-off mounting. cTUVus Listed as Medical Electrical Equipment. NOTE: Suitable for use where Article 517 of NEC requires Hospital Grade Outlets.

Overview

Four outlets. Rugged white aluminum housing. 6' (1.8m) 14/3 SJT white cord with NEMA5-15 plug. Length 10 3/4" (237mm). Receptacle center-to-center 1 1/2" (38mm). Snap-on, slide-off mounting. cTUVus Listed as Medical Electrical Equipment. NOTE: Suitable for use where Article 517 of NEC requires Hospital Grade Outlets.
Also known as: 786776078060, ULM4-6

Specifications

Type: Medical Grade, Outlet Strip, 4 Outlet
Amps: 15
Color: White
Volts AC: 125
Length: 6 ft
Type: Medical Grade, Outlet Strip, 4 Outlet
Color: White
Length: 6 ft
Amps: 15
Volts AC: 125

Customer Reviews

No reviews for this product
(0)