1-1/2" F6 Male Cord Connector, Straight, Cast Aluminum

Item #: 36651

Cat #: SHC1061

UPC: 783585200613

Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1-1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 1.38 Inch - 1.50 Inch, Form Size: F6, Material & Finish: Cast Aluminum.

Overview

Hub Size: 1-1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 1.38 Inch - 1.50 Inch, Form Size: F6, Material & Finish: Cast Aluminum.
Also known as: 783585200613, SHC1061

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter Range: 1.380 - 1.500 in
Diameter: 1 1/2 in
Diameter Range: 1.380 - 1.500 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)