Strobe Beacon, 120VAC, Mount 1/2"

Item #: 36648

Cat #: LP3P-120A

UPC: 782979203322

Sign In or Register to view pricing and more.
Documents & Guides
Beacon, Type: Strobe/Low Profile, 120 Volt AC, 0.10 Amp, Pipe Mount 1/2", Amber, Non-Metallic

Overview

Beacon, Type: Strobe/Low Profile, 120 Volt AC, 0.10 Amp, Pipe Mount 1/2", Amber, Non-Metallic
Also known as: 782979203322, LP3P-120A

Specifications

Color: Amber
Material: Polycarbonate
Volts AC: 120
Amps: 0.100
Color: Amber
Volts AC: 120
Material: Polycarbonate
Amps: 0.100

Customer Reviews

No reviews for this product
(0)