MC Cable, Steel, With Neutral, 10-2 Solid Copper, 1000'

Item #: 366454

Cat #: 3907-60-00

UPC: 077680259677

Sign In or Register to view pricing and more.
Documents & Guides
Armored Cable - Steel, Type MC - With Neutral, 10 AWG, 2 Conductors, Solid, Copper, 10 AWG (solid green) Ground, 1000' Reel

Overview

Armored Cable - Steel, Type MC - With Neutral, 10 AWG, 2 Conductors, Solid, Copper, 10 AWG (solid green) Ground, 1000' Reel
Type MC cable can be used for service-entrance conductors, feeders and branch circuits in many applications. Section 330.10 of the National Electrical Code includes the general uses permitted for Type MC cable . Many other uses are permitted in other articles for specific applications.
Also known as: 077680259677, 3907-60-00

Specifications

Gauge: 10
Conductors: 2
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 10
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Length: 1000 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)