BREAKER ED 2P 35A

Item #: 366447

Cat #: ED42B035

UPC: 783643209251

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE ED42B035 BREAKER ED 2P 35A

Overview

ITE ED42B035 BREAKER ED 2P 35A
Also known as: 783643209251, ED42B035

Specifications

Mounting: Panel
Amps: 35
Volts DC: 250
Volts AC: 480
Poles: 2
Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 35
Volts AC: 480

Customer Reviews

No reviews for this product
(0)