Wiring Duct, Wide Slot, 4" x 4" x 6', PVC, Black

Item #: 366368

Cat #: G4X4BL6

UPC: 074983604685

Sign In or Register to view pricing and more.
Wiring Duct, Type G, Wide Slot, 4" W x 4" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct, Type G, Wide Slot, 4" W x 4" H x 6' L, PVC, Black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983604685, G4X4BL6

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Black
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)