Hinged Duct Cover, PVC,2W X 6',Black

Item #: 366362

Cat #: HC2BL6

UPC: 074983854202

Sign In or Register to view pricing and more.
Hinged duct cover, 2 W x 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Hinged duct cover, 2 W x 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983854202, HC2BL6

Specifications

Width: 2 in
Color: Black
Material: PVC
Length: 6 ft
Width: 2 in
Material: PVC
Color: Black
Length: 6 ft

Customer Reviews

No reviews for this product
(0)