Lid N09 T "Ground", N09, Concrete Cover

Item #: 366310

Cat #: 1002100

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lid N09 T "Ground", N09, Concrete Cover,

Overview

Lid N09 T "Ground", N09, Concrete Cover,
Also known as: 1002100

Specifications

Height: 12 in
Depth: 10 in
Material: Concrete
Width: 15 in
Height: 12 in
Material: Concrete
Depth: 10 in
Width: 15 in

Customer Reviews

No reviews for this product
(0)