This product has been discontinued.

Pull Box, Underground, 14-5/16" x 19-3/4" x 12", Concrete
Item #: 366309
Cat #: DUP-N09BOX
UPC: 674812380003
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Rectangular, Underground, (W) 14-5/16 Inch x (L)19-3/4 Inch x (D)12 Inch, Open Base, High Density Reinforced Concrete ***See Item 015350***
Overview
Pull Box, Rectangular, Underground, (W) 14-5/16 Inch x (L)19-3/4 Inch x (D)12 Inch, Open Base, High Density Reinforced Concrete ***See Item 015350***
Also known as: 674812380003, DUP-N09BOX
Specifications
Material: | Polymer Concrete |
Width: | 14 5/16 in |
Depth: | 12 in |
Material: | Polymer Concrete |
Depth: | 12 in |
Width: | 14 5/16 in |
Customer Reviews
No reviews for this product
(0)