STO Portable Cord, 12/3, Yellow, 250'

Item #: 366232

Cat #: STO123YEL250RL

UPC: 980130431106

Documents & Guides
12/3 Type STO Portable Cord, Yellow, 250 Foot Coil
Sign In or Register to view pricing and more.

Overview

12/3 Type STO Portable Cord, Yellow, 250 Foot Coil
Also known as: 980130431106, STO123YEL250RL

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12
Material: Copper
Volts AC: 600
Color: Yellow
Length: 250 ft
Gauge: 12
Volts AC: 600
Conductors: 3
Material: Copper
Color: Yellow

Customer Reviews

No reviews for this product
(0)