This product has been discontinued.
Marker Plate, 316 SS, 4 Hole, 3.5" x 1.1
Item #: 365541
Cat #: MMP350DB-C316
UPC: 074983698059
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Marker plate, four holes, 316 Stainless Steel, 3.50" x 1.12".
Overview
Marker plate, four holes, 316 Stainless Steel, 3.50" x 1.12".
Also known as: 074983698059, MMP350DB-C316
Specifications
Customer Reviews
No reviews for this product
(0)