
Thermal Transfer, Marker Plate, Polyeste
Item #: 364746
Cat #: M200X050Y6T
UPC: 074983713370
Documents & Guides
Yellow, thermal transfer marker plate, 2.00" x 0.50".
Sign In or Register to view pricing and more.
Overview
Yellow, thermal transfer marker plate, 2.00" x 0.50".
Also known as: 074983713370, M200X050Y6T
Specifications
Length: | 2 in |
Width: | 0.500 in |
Material: | Polyester/Polyolefin |
Color: | Yellow |
Length: | 2 in |
Material: | Polyester/Polyolefin |
Width: | 0.500 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)