WIREWAY END

Item #: 364735

Cat #: 88GE

UPC: 784572109780

Sign In or Register to view pricing and more.

No associated products found.

Overview

MLB 88GE WIREWAY END
Also known as: 784572109780, 88GE

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)