Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 72", Gray, No KOs

Item #: 364734

Cat #: 8872-GSC3R-NK

UPC: 784572109704

Sign In or Register to view pricing and more.
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 6 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 6 Inch Width, 6 Inch Depth, 6 Foot Length, NO KNOCKOUTS
Also known as: 784572109704, 8872-GSC3R-NK

Specifications

Length: 72 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)