N3R SCREW CVR GUTTER NK 10952

Item #: 364733

Cat #: 8848-GSC3R-NK

UPC: 784572109520

Sign In or Register to view pricing and more.
8x48x8 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock

Overview

8x48x8 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Also known as: 784572109520, 8848-GSC3R-NK

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)