Trough, Type 3R, Screw Cover, 4" x 4" x 24" Long, Steel, Gray, NO KOs

Item #: 364725

Cat #: 4424-GSC3R-NK

UPC: 784572106437

Trough, Type 3R, Screw Cover (Slip On), 4 In x 4 In x 24 In Long, Steel, Gray, NO Knockouts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Trough, Type 3R, Screw Cover (Slip On), 4 In x 4 In x 24 In Long, Steel, Gray, NO Knockouts
Also known as: 784572106437, 4424-GSC3R-NK

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 24 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)